Motion
A165W-T2MG-24D2

OMRON ELECTRONICS INC
A165W-T2MG-24D2

A165S/W Knob-Type Selector Switch—Number of Notches: Two w/Manual Reset, Color: Green, Light Source: 24V LED
MI ITEM #07792936
MFR #A165W-T2MG-24D2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OMRON ELECTRONICS INC
A165W-T2MG-24D2

A165S/W Knob-Type Selector Switch—Number of Notches: Two w/Manual Reset, Color: Green, Light Source: 24V LED
MI ITEM #07792936
MFR #A165W-T2MG-24D2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
A165WT2MG24D2 ILSS RND 2POS MOM 24V GR
  • Same separate construction as the A16 series pushbuttons with miniature design of 28.5 mm
  • The same contacts can be used for both standard loads and micro loads
  • Oil-resistant IP65 models
  • Conforms to EN60947-5-1
  • Manufacturer: Omron

Specifications

  • Product Type
    Selector Switches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text