Motion
A16L-TGM-24D-1

OMRON ELECTRONICS INC
A16L-TGM-24D-1

A16 Pushbutton Switch—Shape: Round, Color: Green, Operation: Momentary
Mi Item #07792938
MFR #A16L-TGM-24D-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OMRON ELECTRONICS INC
A16L-TGM-24D-1

A16 Pushbutton Switch—Shape: Round, Color: Green, Operation: Momentary
Mi Item #07792938
MFR #A16L-TGM-24D-1

Mfr description
A16LTGM24D1 A16L-TGM-24D-1
  • Miniature design of 28.5 mm, the smallest class in the industry
  • Detachable switch unit
  • The same contacts can be used for both standard loads and micro loads
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Product Type
    Pushbutton Switches
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)