Overview
Mfr description
A22EM01S ESTOP 4MM SPST-NC MICROL
- Increase wiring efficiency with three-row mounting of switch units (with non-lighted switch blocks, three units can be mounted for multiple contacts)
- Mounted using either open-type (fork-type) or closed-type (round-type) crimp terminals
- Oil-resistant to IP65 (non-lighted models) / IP65 (lighted models)
- A lock plate is provided as a standard feature to ensure that the control box and switch are not easily separated
- Manufacturer: Omron
Specifications
- Product TypeSafety & Disconnect Switches
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data