Overview
Mfr description
CJ1MCPU12 CPU CJ1M 10K PROG, 32K
- Compact 90 mm × 65 mm (H × D) dimensions are first class in the industry
- High-capacity memory cards up to 128 MB can be installed and used to backup the program and system settings, or log customer data
- Large instruction set can support diverse applications
- Four types of programming are supported (ladder, structured text, sequential function charts, and instruction lists), with approximately 400 instructions and 800 instruction variations
- CJ-series CPU Units support structured programming using function blocks, which can improve the customer's program development resources
- Various protection functions provide improved security to protect valuable software resources and property
- Compatible with the CX-One Integrated Tool Package
- Information for each component can be linked, and the system’s data can be integrated into one database
- Software can provide total support from PLC settings to network startupEthernet Models
- SYSMAC CJ-series CPU unit with the functionality of an ethernet unit
- Same functionality as non ethernet models, enabling effective usage of legacy applications
- Manufacturer: Omron
Help us improve this product