Motion
CJ1W-AD04U
CJ1W Process Analog I/O Unit
MI ITEM #07793069
MFR #CJ1W-AD04U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CJ1W Process Analog I/O Unit
MI ITEM #07793069
MFR #CJ1W-AD04U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Overview

Mfr description
CJ1WAD04U CJ1W-AD04U
  • Supports a maximum of four inputs in one unit: Resistance thermometer, thermocouple and DC current/voltage (the input type is set separately for each input)
  • Isolation between input channels prevents unwanted current paths between input channels
  • Scaled values are transferred to the CPU Unit in four digits hexadecimal with voltage/current inputs
  • Process value alarm with two alarms for each input
  • Alarm ON-delay timer and hysteresis for process value
  • Zero/Span adjustment capability during operation
  • Input error detection
  • Maximum or minimum process value can be specified for when an input error is detected
  • Unit with fully universal inputs, high-speed and high-resolution (256,000 resolution, 60 ms/ch is available)
  • Manufacturer: Omron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought