Overview
Mfr description
CJ2HCPU66EIP CJ2 EIP CPU150K PROG,352
- High-speed, high-capacity EtherNet/IP built into every model
- The CIP communications protocol is supported for direct access to multivendor devices
- Tag memory provided for easy access from host PC’s and PT’s
- Even more program memory and data memory
- Superior high-speed control performance: LOAD instructions execute in 16 ns, SINE instructions in 0.59 μs
- The more advanced motion control by the lower cost: Synchronous Unit Operation
- Increased I/O throughput speed by immediate refreshing instructions with direct processing
- Manufacturer: Omron
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data