Motion
CJ2M-CPU33
CJ2M CPU Unit—Data Memory Capacity: 64,000 Words
MI ITEM #07793098
MFR #CJ2M-CPU33
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CJ2M CPU Unit—Data Memory Capacity: 64,000 Words
MI ITEM #07793098
MFR #CJ2M-CPU33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CJ2MCPU33 CJ2M CPU EIP 20K STEPS
  • Five variations in program capacity from 5K steps to 60K steps allows you to scale the CPU to your application needs
  • LD instruction execution time is reduced to 40 ns, floating point trigonometrics in less than 1 μs
  • Optional Pulse I/O modules can be mounted to enable positioning functions for up to four axis
  • Module provides high-speed counters, interrupt inputs and pulse train/PWM outputs
  • Faster function block calls and execution, faster interrupt handling, less overhead time
  • Added execution memory for function blocks allows structured, object-oriented programming even in entry-level CPUs
  • General-purpose ethernet port supports EtherNet/IP tag-based data links, connection to support software communications between PLCs, FTP data transfers, and more on CJ2M-CPU3
  • Standard USB port on all models allows support software to connect directly through standard USB cable
  • Compatible with all existing CJ1 power supply, I/O, control and communication units
  • Manufacturer: Omron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought