Overview
Mfr description
CS1WEIP21 ETHERNET IP MODULE
- Large-capacity tag data links are easily enabled by simply setting connections, with no programming required
- Tag data links can be used to exchange data with up to 256 nodes over up to 256 connections
- Up to 256 connections can be set per unit with up to 722 words of data per connection, for a total of up to 184,832 words of link data (here is no limit to the data link capacity for the overall network)
- Data concurrency is maintained within each connection (for up to 722 words)
- Tag data link settings can be changed for individual units even while tag data links are being used on a network
- Errors can be diagnosed using the network configurator, and system errors can be monitored with a wide array of status flags
- Communications functions: Tag data link functions, message communications functions
- Manufacturer: Omron
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data