Motion
D40ML-M1-B-M12

OMRON ELECTRONICS INC
D40ML-M1-B-M12

D40ML Magnetic Locking Safety Switches—RFID—Holding Force F1max: 1500N, Actuator Type: Basic, Cable Configuration: Pigtail w/ M12 Connector
Mi Item #07793173
MFR #D40ML-M1-B-M12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OMRON ELECTRONICS INC
D40ML-M1-B-M12

D40ML Magnetic Locking Safety Switches—RFID—Holding Force F1max: 1500N, Actuator Type: Basic, Cable Configuration: Pigtail w/ M12 Connector
Mi Item #07793173
MFR #D40ML-M1-B-M12

Mfr description
D40MLM1BM12 MAGNETIC LKING SAFETY SWIT.
  • RFID provides a high degree of tamper resistance
  • LEDs support easy fault diagnosis
  • Install up to 20 switches in series
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Product Type
    Safety & Disconnect Switches
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)