Motion
D40ML-M2-B-M12

OMRON ELECTRONICS INC
D40ML-M2-B-M12

D40ML Magnetic Locking Safety Switches—RFID—Holding Force F1max: 900N, Actuator Type: Basic, Cable Configuration: Pigtail w/ M12 Connector
MI ITEM #07793174
MFR #D40ML-M2-B-M12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OMRON ELECTRONICS INC
D40ML-M2-B-M12

D40ML Magnetic Locking Safety Switches—RFID—Holding Force F1max: 900N, Actuator Type: Basic, Cable Configuration: Pigtail w/ M12 Connector
MI ITEM #07793174
MFR #D40ML-M2-B-M12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D40MLM2BM12 IP67 PIGTAIL W/M12 CON
  • RFID provides a high degree of tamper resistance
  • LEDs support easy fault diagnosis
  • Install up to 20 switches in series
  • Residual magnetism acts as light door latch after unlocking
  • For use on machines with no rundown time if power is lost
  • Manufacturer: Omron

Specifications

  • Product Type
    Safety & Disconnect Switches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text