Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D4A Limit Switch—General Purpose—Switch Box: SPDT, Double-Break, Neon Lamp, Head: Roller Lever, Standard
MI ITEM #07793184
MFR #D4A-3301N

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
D4A3301N LIMIT SWITCH
  • Double seal on the head, a complete gasket cover, and other features ensure a better seal (meets UL NEMA 3, 4, 4X, 6P, 12, 13)
  • Wide standard operating temperature range: −40°C to +100°C (standard type)
  • Models with fluoro-rubber available for greater resistance to chemicals
  • Block mounting method also reduces downtime for maintenance
  • DPDT, double-break models available for complex operations
  • Approved by UL, CSA, and CCC (Chinese standard)
  • Manufacturer: Omron

Specifications

  • Product Type
    Limit Switches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought