Overview
Mfr description
D4B2117NBYJPN D4B-2117N
- Direct opening mechanism (NC contacts only) added to enable opening contacts when faults occur, such as fused contacts
- Safety of lever settings ensured using a mechanism that engages a gear between the operating position indicator plate and the lever
- Equipped with a mechanism that indicates the applicable operating zone, as well as push-button switching to control left and right motion
- Head seal structure strengthened to improve seal properties (TÜV: IEC IP67, UL: NEMA 3, 4, 4X, 6P, and 13)
- Wide standard operating temperature range: –40°C to 80°C (standard type)
- Certified standards: UL, CSA, EN (TÜV), and CCC
- Manufacturer: Omron
Specifications
- Product TypeLimit Switches
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data