Motion
D4BS-25FS
D4BS Safety-Door Switch—Built-In Switch: 1NC/1NO (Slow-Action)
MI ITEM #07793208
MFR #D4BS-25FS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D4BS Safety-Door Switch—Built-In Switch: 1NC/1NO (Slow-Action)
MI ITEM #07793208
MFR #D4BS-25FS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D4BS25FS D4BS-25FS
  • Conforms to EN (TÜV) standards corresponding to the CE marking
  • Certified by UL and CSA standards
  • The Switch contact is opened by a direct opening mechanism (NC contacts only) when the protective cover is opened
  • The EN-certified direct opening mechanism is indicated by on the switch
  • Malfunctions and false operation prevented by special operation key
  • Wide temperature range specifications: −40°C to 80°C
  • Degree of protection of the switch box: IP67 (EN60947-5-1)
  • Manufacturer: Omron

Specifications

  • Product Type
    Safety & Disconnect Switches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text