Motion
D4C-1324
D4C Limit Switch—Compact—Cable Specifications: VCTF Oil-Resistant (5 m), Actuator: Roller lever (high-sensitivity model)
Mi Item #07793216
MFR #D4C-1324
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D4C Limit Switch—Compact—Cable Specifications: VCTF Oil-Resistant (5 m), Actuator: Roller lever (high-sensitivity model)
Mi Item #07793216
MFR #D4C-1324

Mfr description
D4C1324 LIMIT SWITCH
  • Approved by EN, UL, CSA, and CCC (Chinese standard)
  • Sealing characteristics that meet IEC IP67 degree of protection
  • Triple-sealed construction: Plunger section sealed via nitrile rubber packing seal and diaphragm; switch section sealed via nitrile rubber cap; cable entrance sealed via encapsulating material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Product Type
    Limit Switches
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)