Motion
D4CC-1002
D4CC Limit Switch—Miniature—Actuator: Roller Plunger
MI ITEM #07793223
MFR #D4CC-1002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D4CC Limit Switch—Miniature—Actuator: Roller Plunger
MI ITEM #07793223
MFR #D4CC-1002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D4CC1002 AC ROLLER PLUNGER LS
  • New center roller lever models that enable ganged mounting of up to six Switches
  • Cable connectors for easy Switch replacement
  • Triple-seal construction to provide IEC IP67 degree of protection
  • Operation indicators available for easy monitoring (standard indicator is lit when Switch is not operating)
  • Approved by UL and CSA
  • Manufacturer: Omron

Specifications

  • Product Type
    Limit Switches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought