Overview
Mfr description
D4CC1024 AC LOW O.F. ROLLER LEVER
- New center roller lever models that enable ganged mounting of up to six Switches
- Cable connectors for easy Switch replacement
- Triple-seal construction to provide IEC IP67 degree of protection
- Operation indicators available for easy monitoring (standard indicator is lit when Switch is not operating)
- Approved by UL and CSA
- Manufacturer: Omron
Specifications
- Product TypeLimit Switches
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data