Motion
D4F-320-5D
D4F Safety Limit Switch—Small—Actuator: Roller lever (metal lever, resin roller), Cable Length: 5 m, Pullout Cable Direction: Vertical
MI ITEM #07793236
MFR #D4F-320-5D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D4F Safety Limit Switch—Small—Actuator: Roller lever (metal lever, resin roller), Cable Length: 5 m, Pullout Cable Direction: Vertical
MI ITEM #07793236
MFR #D4F-320-5D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D4F3205D D4F-320-5D
  • World's smallest limit switch with a direct opening mechanism (four-contact construction model)
  • High-sensitivity safety limit switch
  • Built-in switches with two- or four-contact construction are available
  • Degree of protection: IP67
  • Conforms to EN115-1, EN81-1 and EN81-2 (slow-action models only)
  • Certified standards: UL, EN (TÜV), and CCC
  • Manufacturer: Omron

Specifications

  • Product Type
    Limit Switches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text