Specifications
Details
- Product TypeLimit Switches
Overview
Mfr description
D4F4205D LIMIT SWITCH
- World's smallest limit switch with a direct opening mechanism (four-contact construction model)
- High-sensitivity safety limit switch
- Built-in switches with two- or four-contact construction are available
- Degree of protection: IP67
- Conforms to EN115-1, EN81-1 and EN81-2 (slow-action models only)
- Certified standards: UL, EN (TÜV), and CCC
- Manufacturer: Omron