Overview
Mfr description
D4N4F22 LIMIT SWITCH D4N-4F22
- Lineup includes models with 1NC/1NO, 2NC, 2NC/1NO and 3NC contact forms
- M12-connector models are also available, saving on labor and simplifying replacement
- Standardized gold-clad contacts provide high contact reliabilityCan be used with both standard loads and micro loads
- Conforms to the requirements for safety contacts in EN 115-1, EN 81-20, and EN 81-50 (slow-action models only)
- Certified standards: UL, EN (TÜV), and CCC
- Manufacturer: Omron
Specifications
- Product TypeLimit Switches
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data