Motion
D4NL-1AFA-B
D4NL Guard Lock Safety-Door Switch—Built-in Switch (with Door Open/Closed Detection Switch & Lock Monitor Switch Contacts): 1NC/1NO (Slow-Action Contacts) + 1NC/1NO (Slow-Action Contacts), Head Mounting Direction & Material: Four Mounting Directions Possible (Front-side mounting @ shipping—plastic), Door Lock & Release: Mechanical Lock/24V DC Solenoid Release
MI ITEM #07793261
MFR #D4NL-1AFA-B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D4NL Guard Lock Safety-Door Switch—Built-in Switch (with Door Open/Closed Detection Switch & Lock Monitor Switch Contacts): 1NC/1NO (Slow-Action Contacts) + 1NC/1NO (Slow-Action Contacts), Head Mounting Direction & Material: Four Mounting Directions Possible (Front-side mounting @ shipping—plastic), Door Lock & Release: Mechanical Lock/24V DC Solenoid Release
MI ITEM #07793261
MFR #D4NL-1AFA-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Product Type
    Safety & Disconnect Switches

Overview

Mfr description
D4NL1AFAB LIMIT SWITCH MECH. LOCK
  • Selectable operation key insertion direction and adjustable mounting ensure installation flexibility
  • Built-in switches with multiple-contact construction are available
  • Key holding force of 1,300 N minimum
  • Can be used for either standard loads or micro loads
  • Lineup includes models with a conduit outlet of M20
  • IP67 degree of protection
  • Variety of metallic heads available
  • Indicator: 10 to 115V AC/DC (orange LED indicator)
  • Manufacturer: Omron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought