Overview
Mfr description
D4NSSK30 OEI T2, ADEPT T0, DELTA TAU
- Weight: 2,800 g
- Mechanical durability: 20,000 operations minimum
- Contents: (1) Slide key (disable-prevention cover and operation key, D4DS-K2 are already mounted on slide key), (1) D4NS mounting tool, (1) inner lever, (2) inner lever mounting screws, (2) door switch mounting one-way screws, (1) switch protective cover, (4) switch protective cover screws
- Use on door switch D4NS 1-conduit type
- Manufacturer: Omron
Specifications
- Product TypeSafety & Disconnect Switches
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data