Motion
D4SL-N3NDG-D
D4SL Guard Lock Safety-Door Switch—Contact Model: 6, Built-in Switch: 2NC/1NO + 2NC/1NO, Head Material: Metal
MI ITEM #07793275
MFR #D4SL-N3NDG-D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D4SL Guard Lock Safety-Door Switch—Contact Model: 6, Built-in Switch: 2NC/1NO + 2NC/1NO, Head Material: Metal
MI ITEM #07793275
MFR #D4SL-N3NDG-D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D4SLN3NDGD D4SL-N3NDG-D
  • Wiring time is reduced with two types of wiring methods capable of one-touch attachment and removal
  • A wide variety of built-in switches can be used for various devices (4-, 5-, and 6-contact models are available)
  • Key holding force of 1,300 N
  • It is possible to change the operation key insertion point without detaching the head
  • Drive solenoids directly from the controller
  • 1/2-14NPT models (conduit outlet: M20) will come with an M20-to-1/2-14NPT conversion adapter
  • Connector cables are not included with the connector type and must be purchased separately
  • Manufacturer: Omron

Specifications

  • Product Type
    Safety & Disconnect Switches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought