Motion
D4SL-N3UFA-N
D4SL Guard Lock Safety-Door Switch—Contact Model: 4, Built-in Switch: 2NC + 1NC/1NO, Head Material: Resin
Mi Item #07793278
MFR #D4SL-N3UFA-N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D4SL Guard Lock Safety-Door Switch—Contact Model: 4, Built-in Switch: 2NC + 1NC/1NO, Head Material: Resin
Mi Item #07793278
MFR #D4SL-N3UFA-N

Mfr description
D4SLN3UFAN SAFETY GUARD DOOR LOCK
  • Wiring time is reduced with two types of wiring methods capable of one-touch attachment and removal
  • A wide variety of built-in switches can be used for various devices (4-, 5-, and 6-contact models are available)
  • Key holding force of 1,300 N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Product Type
    Safety & Disconnect Switches
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)