Motion
130010-0982

MOLEX INC
130010-0982

114033K12M010 Double Ended Industrial Cordset - Female 90° Mini-Change (A-Size) to Male 90° Mini-Change (A-Size), 4 Poles, 16 AWG, TPE Cable
MI ITEM #07798810
MFR #130010-0982
List Price$92.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
130010-0982

114033K12M010 Double Ended Industrial Cordset - Female 90° Mini-Change (A-Size) to Male 90° Mini-Change (A-Size), 4 Poles, 16 AWG, TPE Cable
MI ITEM #07798810
MFR #130010-0982

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$92.72/each for your price

Overview

Mfr description
114033K12M010 MC4PM/MFE 1M 90/90

Specifications

  • Cordset Type
    Double Ended
  • Connection A
    Mini-Change (A-Size) - Female 90°
  • Connection B
    Mini-Change (A-Size) - Male 90°
  • Wire Size (AWG)
    16 AWG
  • Cable Diameter
    10.92 mm, 0.430 in
  • Cable Length
    1.00 m, 3.28 ft
  • Cable Jacket Color
    Yellow
  • Wire/Cable Type
    TC-ER
  • Max Current
    10.0 A
  • Description Keyword
    Female 90° Mini-Change (A-Size) to Male 90° Mini-Change (A-Size)
  • Max Voltage
    600 V
  • Number Of Poles
    4
  • Keyway Type
    Single
  • Protocol
    DeviceNet
  • IP Rating
    IP67
  • Coupling Style
    Threaded
  • Operating Temperature Range
    -4 to 221 °F
  • Material Cable Jacket
    TPE
  • Material Connector Body
    TPE
  • Material - Contact
    Copper Alloy
  • Material Coupling Nut
    Black Epoxy Coated Zinc
  • Material Plating Mating
    Gold over Nickel
  • 2D Drawing
    www.molex.com/pdm_docs/sd/1300100982_sd.pdf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text