Motion
120086-0378

MOLEX INC
120086-0378

404001K05M100 Single Ended Industrial Cordset - Female 90° Nano-Change (M8) to Pigtail, 4 Poles, TPE Cable
MI ITEM #07799997
MFR #120086-0378
List Price$120.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
120086-0378

404001K05M100 Single Ended Industrial Cordset - Female 90° Nano-Change (M8) to Pigtail, 4 Poles, TPE Cable
MI ITEM #07799997
MFR #120086-0378

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$120.85/each for your price

Overview

Mfr description
404001K05M100 NC 4P FP 10M 90D CPLR 22G

Specifications

  • Cordset Type
    Single Ended
  • Connection A
    Nano-Change (M8) - Female 90°
  • Connection B
    Pigtail
  • Cable Length
    10.00 m, 32.81 ft
  • Cable Jacket Color
    Yellow
  • Wire/Cable Type
    PLTC-ER
  • Max Current
    3.0 A
  • Description Keyword
    Female 90° Nano-Change (M8) to Pigtail
  • Max Voltage
    30 V
  • Number Of Poles
    4
  • Keyway Type
    A-coded
  • IP Rating
    IP67
  • Coupling Style
    Threaded
  • Operating Temperature Range
    -13 to 176 °F
  • Material Cable Jacket
    TPE
  • Material Connector Body
    PUR
  • Material - Contact
    Copper Alloy
  • Material Coupling Nut
    Nickel-Plated Brass
  • Material - O-Ring
    Fluoro-Elastomer
  • Material Plating Mating
    Gold
  • 2D Drawing
    www.molex.com/pdm_docs/sd/1200860378_sd.pdf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text