Motion
120087-0312

MOLEX INC
120087-0312

483030A10M020 Double Ended Industrial Cordset - Female Straight Nano-Change (M8) to Male Straight Micro-Change (M12), 3 Poles, 24 AWG, PVC Cable
MI ITEM #07800113
MFR #120087-0312
List Price$67.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
120087-0312

483030A10M020 Double Ended Industrial Cordset - Female Straight Nano-Change (M8) to Male Straight Micro-Change (M12), 3 Poles, 24 AWG, PVC Cable
MI ITEM #07800113
MFR #120087-0312

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$67.57/each for your price

Overview

Mfr description
483030A10M020 NC/MIC 3P F/MM 2M 24/C PVC

Specifications

  • Cordset Type
    Double Ended
  • Connection A
    Nano-Change (M8) - Female Straight
  • Connection B
    Micro-Change (M12) - Male Straight
  • Wire Size (AWG)
    24 AWG
  • Cable Diameter
    4.32 mm, 0.170 in
  • Cable Length
    2.00 m, 6.56 ft
  • Cable Jacket Color
    Yellow
  • Wire/Cable Type
    E152210
  • Max Current
    3.0 A
  • Description Keyword
    Female Straight Nano-Change (M8) to Male Straight Micro-Change (M12)
  • Max Voltage
    75 V
  • Number Of Poles
    3
  • Keyway Type
    None
  • IP Rating
    IP68
  • Coupling Style
    Threaded
  • Operating Temperature Range
    -4 to 221 °F
  • Material Cable Jacket
    PVC
  • Material Connector Body
    TPE
  • Material - Contact
    Copper Alloy
  • Material Coupling Nut
    Nickel-Plated Brass
  • Material - O-Ring
    Fluoro-Elastomer
  • Material Plating Mating
    Gold over Nickel
  • 2D Drawing
    www.molex.com/pdm_docs/sd/1200870312_sd.pdf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text