Motion
120087-0491

MOLEX INC
120087-0491

483030K05M006 Double Ended Industrial Cordset - Female Straight Nano-Change (M8) to Male Straight Micro-Change (M12), 3 Poles, 22 AWG, TPE Cable
MI ITEM #07800118
MFR #120087-0491
List Price$65.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
120087-0491

483030K05M006 Double Ended Industrial Cordset - Female Straight Nano-Change (M8) to Male Straight Micro-Change (M12), 3 Poles, 22 AWG, TPE Cable
MI ITEM #07800118
MFR #120087-0491

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$65.17/each for your price

Overview

Mfr description
483030K05M006 NC/MIC3P F/MM .6M ST/ST

Specifications

  • Cordset Type
    Double Ended
  • Connection A
    Nano-Change (M8) - Female Straight
  • Connection B
    Micro-Change (M12) - Male Straight
  • Wire Size (AWG)
    22 AWG
  • Cable Length
    0.60 m, 1.97 ft
  • Cable Jacket Color
    Yellow
  • Wire/Cable Type
    PLTC-ER
  • Max Current
    4.0 A
  • Description Keyword
    Female Straight Nano-Change (M8) to Male Straight Micro-Change (M12)
  • Max Voltage
    75 V
  • Number Of Poles
    3
  • Keyway Type
    None
  • IP Rating
    IP68
  • Coupling Style
    Threaded
  • Operating Temperature Range
    -13 to 176 °F
  • Material Cable Jacket
    TPE
  • Material Connector Body
    TPE
  • Material - Contact
    Copper Alloy
  • Material Coupling Nut
    Nickel-Plated Brass
  • Material - O-Ring
    Fluoro-Elastomer
  • Material Plating Mating
    Gold over Nickel
  • 2D Drawing
    www.molex.com/pdm_docs/sd/1200870491_sd.pdf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text