Motion
1301110031

MOLEX INC
1301110031

Safety-Yellow® 5003 Temporary Stringlights - SJTW 12/3 Cord, 5 Sockets, 120 V, 50 ft Cord Length
MI ITEM #07800143
MFR #1301110031
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
1301110031

Safety-Yellow® 5003 Temporary Stringlights - SJTW 12/3 Cord, 5 Sockets, 120 V, 50 ft Cord Length
MI ITEM #07800143
MFR #1301110031

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
500398000 20-22G CRIMP TERMINAL
  • Molded NEMA plug included for quick installation
  • Cord is 300V rated and sockets are molded to withstandhard usage
  • 5000 includes Lamp-It-In-the-Box™ packaging to makeinstalling bulbs a snap

Specifications

  • Number Of Lamp Sockets
    5
  • Cord Length
    50 ft
  • Distance Between Sockets
    10 ft
  • Lamp Code
    A21
  • Voltage
    120 V
  • Color
    Black
  • Cord Type
    SJTW 12/3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text