Motion
120072-0551

MOLEX INC
120072-0551

705006D02F060 Single Ended Industrial Cordset - Male Straight Micro-Change (1/2 - 20 UNF) to Pigtail, 5 Poles, 22 AWG, PVC Cable
MI ITEM #07800371
MFR #120072-0551
List Price$71.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
120072-0551

705006D02F060 Single Ended Industrial Cordset - Male Straight Micro-Change (1/2 - 20 UNF) to Pigtail, 5 Poles, 22 AWG, PVC Cable
MI ITEM #07800371
MFR #120072-0551

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$71.56/each for your price

Overview

Mfr description
705006D02F060 MIC5P M/MP 6' #22 PVCBRAID

Specifications

  • Cordset Type
    Single Ended
  • Connection A
    Micro-Change (1/2 - 20 UNF) - Male Straight
  • Connection B
    Pigtail
  • Wire Size (AWG)
    22 AWG
  • Cable Diameter
    5.80 mm, 0.230 in
  • Cable Length
    1.83 m, 6.00 ft
  • Cable Jacket Color
    Yellow
  • Wire/Cable Type
    UL 2661
  • Max Current
    4.0 A
  • Description Keyword
    Male Straight Micro-Change (1/2 - 20 UNF) to Pigtail
  • Max Voltage
    250 V
  • Number Of Poles
    5
  • Keyway Type
    Dual
  • Protocol
    PROFIBUS
  • IP Rating
    IP67
  • Coupling Style
    Threaded
  • Operating Temperature Range
    -4 to 221 °F
  • Material Cable Jacket
    PVC
  • Material Connector Body
    PVC
  • Material - Contact
    Copper Alloy
  • Material Coupling Nut
    Black Epoxy Coated Zinc
  • Material - O-Ring
    Nitrile Rubber
  • Material Plating Mating
    Gold over Nickel
  • 2D Drawing
    www.molex.com/pdm_docs/sd/1200720551_sd.pdf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text