Motion
120073-0085

MOLEX INC
120073-0085

773030A03F030 Double Ended Industrial Cordset - Female Straight Micro-Change (1/2 - 20 UNF) to Male Straight Micro-Change (1/2 - 20 UNF), 3 Poles, 18 AWG, PVC Cable
MI ITEM #07800466
MFR #120073-0085
List Price$57.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
120073-0085

773030A03F030 Double Ended Industrial Cordset - Female Straight Micro-Change (1/2 - 20 UNF) to Male Straight Micro-Change (1/2 - 20 UNF), 3 Poles, 18 AWG, PVC Cable
MI ITEM #07800466
MFR #120073-0085

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$57.02/each for your price

Overview

Mfr description
773030A03F030 MIC 3P M/MFE 3' #18AWG PVC

Specifications

  • Cordset Type
    Double Ended
  • Connection A
    Micro-Change (1/2 - 20 UNF) - Female Straight
  • Connection B
    Micro-Change (1/2 - 20 UNF) - Male Straight
  • Wire Size (AWG)
    18 AWG
  • Cable Diameter
    7.11 mm, 0.280 in
  • Cable Length
    0.91 m, 3.00 ft
  • Cable Jacket Color
    Yellow
  • Wire/Cable Type
    UL 2464
  • Max Current
    4.0 A
  • Description Keyword
    Female Straight Micro-Change (1/2 - 20 UNF) to Male Straight Micro-Change (1/2 - 20 UNF)
  • Max Voltage
    250 V
  • Number Of Poles
    3
  • Keyway Type
    Dual
  • Protocol
    PROFIBUS
  • IP Rating
    IP67
  • Coupling Style
    Threaded
  • Operating Temperature Range
    -4 to 221 °F
  • Material Cable Jacket
    PVC
  • Material Connector Body
    PVC
  • Material - Contact
    Copper Alloy
  • Material Coupling Nut
    Black Epoxy Coated Zinc
  • Material - O-Ring
    Nitrile Rubber
  • Material Plating Mating
    Gold over Nickel
  • 2D Drawing
    www.molex.com/pdm_docs/sd/1200730085_sd.pdf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text