Motion
120065-1108

MOLEX INC
120065-1108

803000K05M020 Single Ended Industrial Cordset - Female Straight Micro-Change (M12) to Pigtail, 3 Poles, 22 AWG, TPE Cable
MI ITEM #07800733
MFR #120065-1108
List Price$45.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
120065-1108

803000K05M020 Single Ended Industrial Cordset - Female Straight Micro-Change (M12) to Pigtail, 3 Poles, 22 AWG, TPE Cable
MI ITEM #07800733
MFR #120065-1108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.40/each for your price

Overview

Mfr description
803000K05M020 MIC 3POS FP 2M 22G 3C TPE

Specifications

  • Cordset Type
    Single Ended
  • Connection A
    Micro-Change (M12) - Female Straight
  • Connection B
    Pigtail
  • Wire Size (AWG)
    22 AWG
  • Cable Diameter
    5.00 mm, 0.197 in
  • Cable Length
    2.00 m, 6.56 ft
  • Cable Jacket Color
    Yellow
  • Wire/Cable Type
    PLTC-ER
  • Max Current
    4.0 A
  • Description Keyword
    Female Straight Micro-Change (M12) to Pigtail
  • Max Voltage
    250 V
  • Number Of Poles
    3
  • Keyway Type
    Single
  • IP Rating
    IP67
  • Coupling Style
    Threaded
  • Operating Temperature Range
    -40 to 221 °F
  • Material Cable Jacket
    TPE
  • Material Connector Body
    TPU
  • Material - Contact
    Copper Alloy
  • Material Coupling Nut
    Nickel-Plated Brass
  • Material - O-Ring
    Fluoro-Elastomer
  • Material Plating Mating
    Gold over Nickel
  • 2D Drawing
    www.molex.com/pdm_docs/sd/1200651108_sd.pdf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text