Motion
130030-0027

MOLEX INC
130030-0027

845030D12M010 Double Ended Industrial Cordset - Female Straight Nano-Change (M8) to Male Straight Micro-Change (M12), 5 Poles, 26 AWG, PVC Cable
MI ITEM #07801005
MFR #130030-0027
List Price$81.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
130030-0027

845030D12M010 Double Ended Industrial Cordset - Female Straight Nano-Change (M8) to Male Straight Micro-Change (M12), 5 Poles, 26 AWG, PVC Cable
MI ITEM #07801005
MFR #130030-0027

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$81.00/each for your price

Overview

Mfr description
845030D12M010 NC/MIC5P M/MTE ST/ST 1.0MM

Specifications

  • Cordset Type
    Double Ended
  • Connection A
    Nano-Change (M8) - Female Straight
  • Connection B
    Micro-Change (M12) - Male Straight
  • Wire Size (AWG)
    26 AWG
  • Cable Length
    1.00 m, 3.28 ft
  • Cable Jacket Color
    Gray
  • Wire/Cable Type
    Shielded-Twisted Pair
  • Max Current
    1.7 A
  • Description Keyword
    Female Straight Nano-Change (M8) to Male Straight Micro-Change (M12)
  • Max Voltage
    75 V
  • Number Of Poles
    5
  • Keyway Type
    Single
  • IP Rating
    IP67
  • Coupling Style
    Threaded
  • Operating Temperature Range
    -4 to 158 °F
  • Material Cable Jacket
    PVC
  • Material Connector Body
    TPE
  • Material - Contact
    Copper Alloy
  • Material Coupling Nut
    Nickel-Plated Brass
  • Material - O-Ring
    Fluoro-Elastomer
  • Material Plating Mating
    Gold over Nickel
  • 2D Drawing
    www.molex.com/pdm_docs/sd/1300300027_sd.pdf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text