Motion
120067-0074

MOLEX INC
120067-0074

8830P9A09M010 Double Ended Industrial Cordset - Female 90° Micro-Change (M12) to Male 90° Micro-Change (M12), 3 Poles, 22 AWG, PVC Cable
MI ITEM #07801088
MFR #120067-0074
List Price$65.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
120067-0074

8830P9A09M010 Double Ended Industrial Cordset - Female 90° Micro-Change (M12) to Male 90° Micro-Change (M12), 3 Poles, 22 AWG, PVC Cable
MI ITEM #07801088
MFR #120067-0074

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$65.60/each for your price

Overview

Mfr description
8830P9A09M010 MIC3PM/MFE 1M 90/90

Specifications

  • Cordset Type
    Double Ended
  • Connection A
    Micro-Change (M12) - Female 90°
  • Connection B
    Micro-Change (M12) - Male 90°
  • Wire Size (AWG)
    22 AWG
  • Cable Length
    1.00 m, 3.28 ft
  • Cable Jacket Color
    Yellow
  • Wire/Cable Type
    UL 2661
  • Max Current
    4.0 A
  • Description Keyword
    Female 90° Micro-Change (M12) to Male 90° Micro-Change (M12)
  • Max Voltage
    30 V
  • Number Of Poles
    3
  • Keyway Type
    Single
  • IP Rating
    IP67
  • Coupling Style
    Threaded
  • LED Indicator
    For PNP Sensors
  • Operating Temperature Range
    -22 to 194 °F
  • Material Cable Jacket
    PVC
  • Material Connector Body
    PVC
  • Material - Contact
    Copper Alloy
  • Material Coupling Nut
    Nickel-Plated Brass
  • Material - O-Ring
    Fluoro-Elastomer
  • Material Plating Mating
    Gold over Nickel
  • 2D Drawing
    www.molex.com/pdm_docs/sd/1200670074_sd.pdf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text