Motion
120066-1261

MOLEX INC
120066-1261

884031A09M006 Double Ended Industrial Cordset - Female 90° Micro-Change (M12) to Male Straight Micro-Change (M12), 4 Poles, 22 AWG, PVC Cable
MI ITEM #07801239
MFR #120066-1261
List Price$58.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
120066-1261

884031A09M006 Double Ended Industrial Cordset - Female 90° Micro-Change (M12) to Male Straight Micro-Change (M12), 4 Poles, 22 AWG, PVC Cable
MI ITEM #07801239
MFR #120066-1261

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$58.33/each for your price

Overview

Mfr description
884031A09M006 MIC4PMMFE .6M ST90 224 P

Specifications

  • Cordset Type
    Double Ended
  • Connection A
    Micro-Change (M12) - Female 90°
  • Connection B
    Micro-Change (M12) - Male Straight
  • Wire Size (AWG)
    22 AWG
  • Cable Diameter
    5.33 mm, 0.210 in
  • Cable Length
    0.60 m, 1.97 ft
  • Cable Jacket Color
    Yellow
  • Wire/Cable Type
    UL 2661
  • Max Current
    4.0 A
  • Description Keyword
    Female 90° Micro-Change (M12) to Male Straight Micro-Change (M12)
  • Max Voltage
    250 V
  • Number Of Poles
    4
  • Keyway Type
    Single
  • IP Rating
    IP67
  • Coupling Style
    Threaded
  • Operating Temperature Range
    -4 to 221 °F
  • Material Cable Jacket
    PVC
  • Material Connector Body
    PVC
  • Material - Contact
    Copper Alloy
  • Material Coupling Nut
    Nickel-Plated Brass
  • Material - O-Ring
    Fluoro-Elastomer
  • Material Plating Mating
    Gold over Nickel
  • 2D Drawing
    www.molex.com/pdm_docs/sd/1200661261_sd.pdf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text