Motion
1300830784

MOLEX INC
1300830784

Pow-R-Mite® 92433-3000 Power Cord Reel - Quad Outlet Cord End, 50 ft, 18 A, 12 AWG, SOW
MI ITEM #07801622
MFR #1300830784
List Price$2,922.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
1300830784

Pow-R-Mite® 92433-3000 Power Cord Reel - Quad Outlet Cord End, 50 ft, 18 A, 12 AWG, SOW
MI ITEM #07801622
MFR #1300830784

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,922.03/each for your price

Overview

Mfr description
924333000 92433 REEL W/3000 BOX 50'12-3
  • Vertical Lift, Drag, Recovery and Horizontal Stretch with 10% Sag
  • Guide Arm - 5° increments over 270° Arc
  • 15A Pendant Outlet Box and Ball Stop
  • Ratchet Lock

Specifications

  • Cord Ending
    Quad Outlet
  • Cord Length
    50 ft
  • Wire Gauge
    12 AWG
  • Number of Conductors
    3
  • Voltage
    120 V
  • Description Keyword
    Quad Outlet Cord End
  • Current
    18 A
  • Cord Type
    SOW
  • Nema Receptacle Configuration
    NEMA 5-15
  • Enclosure
    NEMA 4
  • Material
    Cast Aluminum
  • Mounting Type
    Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text