Motion
1300840120

MOLEX INC
1300840120

Pow-R-Mite® 92502N Power Cord Reel - Flying Leads, 50 ft, 7 A, 14 AWG, SOW
MI ITEM #07801624
MFR #1300840120
List Price$8,567.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
1300840120

Pow-R-Mite® 92502N Power Cord Reel - Flying Leads, 50 ft, 7 A, 14 AWG, SOW
MI ITEM #07801624
MFR #1300840120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,567.98/each for your price

Overview

Mfr description
92502N CABLE REEL - OVERHEAD 50'14-10
  • Vertical Lift, Drag, Recovery and Horizontal Stretch with 10% Sag
  • 4-Position Guide Arm
  • Ratchet Lock

Specifications

  • Cord Ending
    Flying Leads
  • Cord Length
    50 ft
  • Wire Gauge
    14 AWG
  • Number of Conductors
    10
  • Voltage
    600 V
  • Description Keyword
    Flying Leads
  • Current
    7 A
  • Cord Type
    SOW
  • Enclosure
    NEMA 3
  • Material
    Steel
  • Mounting Type
    Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text