Motion
1300830242

MOLEX INC
1300830242

Pow-R-Mite® 9253 Power Cord Reel - Bare Reel (No Cord), 25 ft, 13 A, 14 AWG
MI ITEM #07801625
MFR #1300830242
List Price$2,326.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
1300830242

Pow-R-Mite® 9253 Power Cord Reel - Bare Reel (No Cord), 25 ft, 13 A, 14 AWG
MI ITEM #07801625
MFR #1300830242

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,326.03/each for your price

Overview

Mfr description
9253 CABLE REEL - INDUSTRIAL DUTY 2
  • Vertical Lift, Drag, Recovery and Horizontal Stretch with 10% Sag
  • Guide Arm - 5° increments over 270° Arc
  • Ratchet Lock

Specifications

  • Cord Ending
    Bare Reel (No Cord)
  • Cord Length
    25 ft
  • Wire Gauge
    14 AWG
  • Number of Conductors
    3
  • Voltage
    600 V
  • Description Keyword
    Bare Reel (No Cord)
  • Current
    13 A
  • Enclosure
    NEMA 4
  • Material
    Cast Aluminum
  • Mounting Type
    Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought