Motion
120098-0014

MOLEX INC
120098-0014

BB5S30PP4M100 Double Ended Industrial Cordset - Female Straight Micro-Change (M12) to Male Straight Micro-Change (M12), 5 Poles, 24 AWG, PUR Cable
MI ITEM #07801678
MFR #120098-0014
List Price$346.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
120098-0014

BB5S30PP4M100 Double Ended Industrial Cordset - Female Straight Micro-Change (M12) to Male Straight Micro-Change (M12), 5 Poles, 24 AWG, PUR Cable
MI ITEM #07801678
MFR #120098-0014

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$346.94/each for your price

Overview

Mfr description
BB5S30PP4M100 PBUS M/F M12 CORDSET 10M

Specifications

  • Cordset Type
    Double Ended
  • Connection A
    Micro-Change (M12) - Female Straight
  • Connection B
    Micro-Change (M12) - Male Straight
  • Wire Size (AWG)
    24 AWG
  • Cable Diameter
    8.00 mm, 0.315 in
  • Cable Length
    10.00 m, 32.81 ft
  • Cable Jacket Color
    Purple
  • Wire/Cable Type
    Twisted Pair
  • Max Current
    4.0 A
  • Description Keyword
    Female Straight Micro-Change (M12) to Male Straight Micro-Change (M12)
  • Max Voltage
    60 V
  • Number Of Poles
    5
  • Keyway Type
    Reverse
  • Protocol
    EtherNet
  • IP Rating
    IP67
  • Coupling Style
    Threaded
  • Operating Temperature Range
    -4 to 176 °F
  • Material Cable Jacket
    PUR
  • Material Connector Body
    PUR
  • Material - Contact
    Copper Alloy
  • Material Coupling Nut
    Nickel-Plated Brass
  • Material Plating Mating
    Gold over Nickel
  • 2D Drawing
    www.molex.com/pdm_docs/sd/1200980014_sd.pdf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought