Motion
CC3030K19M080E

MOLEX INC
CC3030K19M080E

10 AWG
MI ITEM #07801836
MFR #CC3030K19M080E
List Price$367.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
CC3030K19M080E

10 AWG
MI ITEM #07801836
MFR #CC3030K19M080E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$367.46/each for your price

Overview

Mfr description
CC3030K19M080E QC3PM/MFE ST/ST SK 8M

Specifications

  • Cordset Type
    Double Ended
  • Connection A
    M35
  • Connection B
    M35
  • Wire Size (AWG)
    10 AWG
  • Cable Length
    8 m
  • Max Current
    32 A
  • Coupling Style
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text