Motion
130064-0401

MOLEX INC
130064-0401

CC3130A48M020 Double Ended Industrial Cordset - Female Straight Quick-Change to Male Straight Quick-Change w/ Alternate Key, 3 Poles, 10 AWG, PVC Cable
MI ITEM #07801848
MFR #130064-0401
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
130064-0401

CC3130A48M020 Double Ended Industrial Cordset - Female Straight Quick-Change to Male Straight Quick-Change w/ Alternate Key, 3 Poles, 10 AWG, PVC Cable
MI ITEM #07801848
MFR #130064-0401

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Diameter
    4.90 mm, 0.193 in
  • Cable Length
    2.00 m, 6.56 ft
  • Wire Size (AWG)
    10 AWG

Details

  • 2D Drawing
    www.molex.com/pdm_docs/sd/1300640401_sd.pdf
  • Cable Jacket Color
    Gray
  • Connection A
    Quick-Change - Female Straight
  • Connection B
    Quick-Change - Male Straight w/ Alternate Key
  • Cordset Type
    Double Ended
  • Coupling Style
    Threaded
  • Description Keyword
    Female Straight Quick-Change to Male Straight Quick-Change w/ Alternate Key
  • IP Rating
    IP67
  • Keyway Type
    Single
  • Material - Contact
    Copper Alloy
  • Material Cable Jacket
    PVC
  • Material Connector Body
    PVC
  • Material Coupling Nut
    Anodized Aluminum
  • Material Plating Mating
    Gold over Nickel
  • Max Current
    30.0 A
  • Max Voltage
    600 V
  • Number Of Poles
    3
  • Operating Temperature Range
    -4 to 221 °F
  • Protocol
    EtherNet
  • Wire/Cable Type
    STOOW|TC-ER Direct Burial

Overview

Mfr description
CC3130A48M020 QC3PM/MFE ST/ST DK 2M 10/3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought