Overview
Mfr description
CC4030K17M300G 4PM/MFE ST/ST SK 3.0M C
Specifications
- Cordset TypeDouble Ended
- Connection AM35
- Connection BM35
- Wire Size (AWG)10 AWG
- Cable Length30 m
- Max Current32 A
- Coupling StyleThreaded
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data