Motion
130024-0080

MOLEX INC
130024-0080

DN10A-M050 Single Ended Industrial Cordset - Female Straight Mini-Change to Pigtail, 5 Poles, 15 AWG, 18 AWG, PVC Cable
MI ITEM #07802064
MFR #130024-0080
List Price$214.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
130024-0080

DN10A-M050 Single Ended Industrial Cordset - Female Straight Mini-Change to Pigtail, 5 Poles, 15 AWG, 18 AWG, PVC Cable
MI ITEM #07802064
MFR #130024-0080

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$214.68/each for your price

Overview

Mfr description
DN10AM050 MC 5P FP 5M ST DEVICENET

Specifications

  • Cordset Type
    Single Ended
  • Connection A
    Mini-Change - Female Straight
  • Connection B
    Pigtail
  • Wire Size (AWG)
    15 AWG, 18 AWG
  • Cable Diameter
    12.10 mm, 0.480 in
  • Cable Length
    5.00 m, 16.40 ft
  • Cable Jacket Color
    Gray
  • Wire/Cable Type
    Thick (Trunk)
  • Max Current
    4.0 A
  • Description Keyword
    Female Straight Mini-Change to Pigtail
  • Max Voltage
    300 V
  • Number Of Poles
    5
  • Keyway Type
    Single
  • IP Rating
    IP67
  • Coupling Style
    Threaded
  • Operating Temperature Range
    -4 to 176 °F
  • Material Cable Jacket
    PVC
  • Material Connector Body
    PVC
  • Material - Contact
    Brass
  • Material Coupling Nut
    Die-Cast Zinc
  • Material Plating Mating
    Gold
  • 2D Drawing
    www.molex.com/pdm_docs/sd/1300240080_sd.pdf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text