Motion
130048-0057

MOLEX INC
130048-0057

E10A00615M100 Single Ended Industrial Cordset - Male Straight Micro-Change (M12) to Pigtail, 4 Poles, 26 AWG, PVC Cable
MI ITEM #07802487
MFR #130048-0057
Price$107.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
130048-0057

E10A00615M100 Single Ended Industrial Cordset - Male Straight Micro-Change (M12) to Pigtail, 4 Poles, 26 AWG, PVC Cable
MI ITEM #07802487
MFR #130048-0057

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$107.14/each

Specifications

Dimensions

  • Cable Diameter
    5.59 mm, 0.220 in
  • Cable Length
    10.00 m, 32.81 ft
  • Wire Size (AWG)
    26 AWG

Details

  • 2D Drawing
    www.molex.com/pdm_docs/sd/1300480057_sd.pdf
  • Cable Jacket Color
    Teal
  • Connection A
    Micro-Change (M12) - Male Straight
  • Connection B
    Pigtail
  • Cordset Type
    Single Ended
  • Coupling Style
    Threaded
  • Description Keyword
    Male Straight Micro-Change (M12) to Pigtail
  • IP Rating
    IP67
  • Keyway Type
    D-coded
  • Material - Contact
    Copper Alloy
  • Material Cable Jacket
    PVC
  • Material Connector Body
    TPU
  • Material Coupling Nut
    Nickel-Plated Brass
  • Material Plating Mating
    Gold over Nickel
  • Max Current
    1.5 A
  • Max Voltage
    30 V
  • Number Of Poles
    4
  • Operating Temperature Range
    -4 to 167 °F

Overview

Mfr description
E10A00615M100 MIC 4P MP D-CODED 10M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought