Overview
Mfr description
E11A06004M120 MIC4P DCODE M/ME 2PR 12M
Specifications
- Cordset TypeDouble Ended
- Connection AM12
- Connection BM12
- Wire Size (AWG)24 AWG
- Cable Length12 m
- Max Current1.5 A
- Coupling StyleThreaded
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data