Overview
Mfr description
E11A06004M270 MIC4PM/MP ST/ST DCODED 27M
Specifications
- Cordset TypeDouble Ended
- Connection AM12
- Connection BM12
- Wire Size (AWG)24 AWG
- Cable Length27 m
- Max Current1.5 A
- Coupling StyleThreaded
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data