Motion
130048-0010

MOLEX INC
130048-0010

E11A06015M200 Double Ended Industrial Cordset - Male Straight Micro-Change (M12) to Male Straight Micro-Change (M12), 4 Poles, 26 AWG, PVC Cable
MI ITEM #07802670
MFR #130048-0010
List Price$229.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
130048-0010

E11A06015M200 Double Ended Industrial Cordset - Male Straight Micro-Change (M12) to Male Straight Micro-Change (M12), 4 Poles, 26 AWG, PVC Cable
MI ITEM #07802670
MFR #130048-0010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$229.27/each for your price

Overview

Mfr description
E11A06015M200 ETH M12 M/M SHLD 4P PVC20M

Specifications

  • Cordset Type
    Double Ended
  • Connection A
    Micro-Change (M12) - Male Straight
  • Connection B
    Micro-Change (M12) - Male Straight
  • Wire Size (AWG)
    26 AWG
  • Cable Diameter
    5.59 mm, 0.220 in
  • Cable Length
    20.00 m, 65.62 ft
  • Cable Jacket Color
    Teal
  • Max Current
    1.5 A
  • Description Keyword
    Male Straight Micro-Change (M12) to Male Straight Micro-Change (M12)
  • Max Voltage
    30 V
  • Number Of Poles
    4
  • Keyway Type
    D-coded
  • IP Rating
    IP67
  • Coupling Style
    Threaded
  • Operating Temperature Range
    -4 to 167 °F
  • Material Cable Jacket
    PVC
  • Material Connector Body
    PVC
  • Material - Contact
    Copper Alloy
  • Material Coupling Nut
    Nickel-Plated Brass
  • Material Plating Mating
    Gold
  • 2D Drawing
    www.molex.com/pdm_docs/sd/1300480010_sd.pdf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text