Motion
130048-0197

MOLEX INC
130048-0197

E16A03003M010 Double Ended Industrial Cordset - Female Straight Micro-Change (M12) to Male Straight Brad RJ-45, 4 Poles, 24 AWG, PVC Cable
MI ITEM #07802728
MFR #130048-0197
Price$68.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
130048-0197

E16A03003M010 Double Ended Industrial Cordset - Female Straight Micro-Change (M12) to Male Straight Brad RJ-45, 4 Poles, 24 AWG, PVC Cable
MI ITEM #07802728
MFR #130048-0197

Mfr description
E16A03003M010 MIC 4P FEM M12 - M RJ45
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.33/each

Specifications

Dimensions

  • Cable Diameter
    5.59 mm, 0.220 in
  • Cable Length
    1.00 m, 3.28 ft
  • Wire Size (AWG)
    24 AWG

Details

  • 2D Drawing
    www.molex.com/pdm_docs/sd/1300480197_sd.pdf
  • Cable Jacket Color
    Teal
  • Connection A
    Micro-Change (M12) - Female Straight
  • Connection B
    Brad RJ-45 - Male Straight
  • Cordset Type
    Double Ended
  • Coupling Style
    Threaded
  • Description Keyword
    Female Straight Micro-Change (M12) to Male Straight Brad RJ-45
  • IP Rating
    IP67
  • Keyway Type
    D-coded
  • Material - Contact
    Copper Alloy
  • Material Cable Jacket
    PVC
  • Material Connector Body
    PVC
  • Material Coupling Nut
    Nickel-Plated Brass
  • Material Plating Mating
    Gold
  • Max Current
    1.5 A
  • Max Voltage
    30 V
  • Number Of Poles
    4
  • Operating Temperature Range
    -4 to 167 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)