Overview
Mfr description
E16A06004M050 MIC4PM/MP ST/RJ45 DCODE 5M
Specifications
- Cordset TypeDouble Ended
- Connection AM12
- Connection BRJ-45 (standard)
- Wire Size (AWG)24 AWG
- Cable Length5 m
- Max Current1.5 A
- Coupling StyleThreaded
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data