Motion
130050-0429

MOLEX INC
130050-0429

ENS3135M010 Double Ended Industrial Cordset - Male Straight Brad RJ-45 ) to Male Straight Brad RJ-45, 8 Poles, 24 AWG, PUR Cable
MI ITEM #07802975
MFR #130050-0429
List Price$78.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
130050-0429

ENS3135M010 Double Ended Industrial Cordset - Male Straight Brad RJ-45 ) to Male Straight Brad RJ-45, 8 Poles, 24 AWG, PUR Cable
MI ITEM #07802975
MFR #130050-0429

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$78.18/each for your price

Overview

Mfr description
ENS3135M010 ENET MMJ IND/RJ45 568B 1M

Specifications

  • Cordset Type
    Double Ended
  • Connection A
    Brad RJ-45 - Male Straight
  • Connection B
    Brad RJ-45 - Male Straight
  • Wire Size (AWG)
    24 AWG
  • Cable Diameter
    6.35 mm, 0.250 in
  • Cable Length
    1.00 m, 3.28 ft
  • Cable Jacket Color
    Black
  • Wire/Cable Type
    Shielded-Twisted Pair
  • Max Current
    1.5 A
  • Description Keyword
    Male Straight Brad RJ-45 ) to Male Straight Brad RJ-45
  • Max Voltage
    30 V
  • Number Of Poles
    8
  • Keyway Type
    None
  • IP Rating
    IP67
  • Coupling Style
    Threaded
  • Operating Temperature Range
    -4 to 176 °F
  • Material Cable Jacket
    PUR
  • Material Connector Body
    PVC
  • Material - Contact
    Copper Alloy
  • Material Coupling Nut
    ABS
  • 2D Drawing
    www.molex.com/pdm_docs/sd/1300500429_sd.pdf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought