Motion
130054-0012

MOLEX INC
130054-0012

ERWAAJ4002M002 Single Ended Industrial Cordset - Female Straight Ultra-Lock (M12) to Pigtail, 4 Poles, 24 AWG, PVC Cable
MI ITEM #07802987
MFR #130054-0012
List Price$50.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
130054-0012

ERWAAJ4002M002 Single Ended Industrial Cordset - Female Straight Ultra-Lock (M12) to Pigtail, 4 Poles, 24 AWG, PVC Cable
MI ITEM #07802987
MFR #130054-0012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.55/each for your price

Overview

Mfr description
ERWAAJ4002M002 MC 4POS E-NET F .2FT

Specifications

  • Cordset Type
    Single Ended
  • Connection A
    Ultra-Lock (M12) - Female Straight
  • Connection B
    Pigtail
  • Wire Size (AWG)
    24 AWG
  • Cable Length
    0.20 m, 0.66 ft
  • Cable Jacket Color
    Teal
  • Wire/Cable Type
    E152210
  • Max Current
    1.5 A
  • Description Keyword
    Female Straight Ultra-Lock (M12) to Pigtail
  • Max Voltage
    125 V
  • Number Of Poles
    4
  • Keyway Type
    D-coded
  • Protocol
    FF
  • IP Rating
    IP67
  • Coupling Style
    Threaded
  • Operating Temperature Range
    -13 to 167 °F
  • Material Cable Jacket
    PVC
  • Material Connector Body
    PVC
  • Material - Contact
    Copper Alloy
  • Material Coupling Nut
    Nickel-Plated Brass
  • Material Plating Mating
    Gold over Nickel
  • 2D Drawing
    www.molex.com/pdm_docs/sd/1300540012_sd.pdf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text